https://www.bdiexpress.com/medias/INDQAPBRGXXX-SPPL-RE-VF-FML-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2ODF8aW1hZ2UvanBlZ3xhR0V6TDJnMU5pOHhNRGN4TVRBeE1EVTNORE0yTmk5SlRrUlJRVkJDVWtkWVdGaGZVMUJRVEY5U1JWOVdSbDlHVFV4Zk16QXdlRE13TUM1cWNHY3wyOGNiYWI5MjJmZmE2ZTEwMmE4ODgxN2IxNmExZjUxNjFkMzViZTkyNTkxYWU0NzE5Mjk4YmE3N2E5ZGE2MTNm
749766
Spherical Plain Bearings - Rod Ends
QA1 PRECISION PROD
QA1 PRECISION PROD
VFL5
QA1 PRECISION PROD QA1 PRECISION PROD
Description
VFL5 ROD END PLAIN SPHERICAL BEARING ; 0.313IN BORE FEMALE STUD 5/16-24 UNF LH
Rod End Bearing; 5/16" Bore; 11/32" Housing Width; Female; 5/16-24 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 0.437" Ball Width; Not Relubricatable; Open Enclosure
Part #
VFL5
BDI #
749766
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Spherical-Plain-Bearings---Rod-Ends/VFL5/p/749766
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171508
Weight / Kilogram
0.04
EAN
0806990018762
Product Group - BDI
B04286
Stud Profile
Female
Mounting Thread
5/16-24 UNF
Thread Direction
Left Hand
Rolling Element
Spherical Plain Bearing
Material - Outer Member
Steel
Material - Ball
Steel
Material - Liner
Bronze
Relubricatable
No
Enclosure
Open
Other Features
4 Piece | Precision | Chrome Plated Ball | Oil Impregnated Race | Self Lubricating
Inch - Metric
Inch
Category - BDI
Plain Bearing Spherical Rod Ends
Harmonized Tariff Code
8483.30.80.55
Noun
Bearing
Keyword 3
Spherical
Keyword String
Rod End Plain Spherical
Manufacturer URL
https://www.qa1.net
Manufacturer Item Number
VFL5
Weight / LBS
0.09
Long Description
Rod End Bearing; 5/16" Bore; 11/32" Housing Width; Female; 5/16-24 UNF; Left Hand; Spherical Plain Bearing; Steel Outer Member; Steel Ball; Bronze Liner; 0.437" Ball Width; Not Relubricatable; Open Enclosure
Housing Width
0.344 Inch | 8.75 Millimeter
Ball Width
0.437 Inch | 11.1 Millimeter
Bore
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh