https://www.bdiexpress.com/medias/INDTNYBUSHXX-F-POLY-FLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3ODZ8aW1hZ2UvanBlZ3xhRGxqTDJnNU1pODVPRFV3T1RZNE5qTTNORGN3TDBsT1JGUk9XVUpWVTBoWVdGOUdYMUJQVEZsZlJreEhYMU5RVEZSZk16QXdlRE13TUM1cWNHY3wzNDEwZTdlZDdmMWM5MmM5NzI1YjMzYTc3YzhmZTI4ZjJhNTAwMTlhMDMzMjg3YTY1NjRkY2E3YjBhYWFjMDkx
THOMSON NYLINER
THOMSON NYLINER
10L18-F
THOMSON NYLINER THOMSON NYLINER
Description
10L18-F PLAIN BEARING ; FLANGED THIN-WALL SPLIT
Sleeve Bearing; 5/8" Nominal Bore; 0.687" Nominal Outside Diameter; 1-1/8" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 15/16" Flange Outside Diameter; 0.03" Flange Thickness
Part #
10L18-F
BDI #
22458564
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/10L18-F/p/22458564
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0
Product Group - BDI
B04264
Profile
Bushing With Flange Split
Material Description
Engineered Polymer
Material
Thomson Nyliner
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.thomsonlinear.com
Manufacturer Item Number
10L18-F
Long Description
Sleeve Bearing; 5/8" Nominal Bore; 0.687" Nominal Outside Diameter; 1-1/8" Length Thru Bore; Bushing With Flange Split Profile; Engineered Polymer; Thomson Nyliner Material; 15/16" Flange Outside Diameter; 0.03" Flange Thickness
Nominal Bore
0.625 Inch | 15.875 Millimeter
Bore
0.626 Inch | 15.9 Millimeter
Nominal Outside Diameter
0.687 Inch | 17.45 Millimeter
Flange Outside Diameter
0.938 Inch | 23.825 Millimeter
Flange Thickness
0.03 Inch | 0.762 Millimeter
Length Thru Bore
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh