

IGUS
IGUS
AFI-0810-08
IGUS IGUS
描述
IGUS AFI-0810-08
Sleeve Bearing; 1/2" Bore; 5/8" Outside Diameter; 1/2" Length Thru Bore; Bushing with Flange Profile; Engineered Polymer; Iglide A200 Material; 7/8" Flange Outside Diameter; 0.062" Flange Thickness
制造商部件号
AFI-0810-08
BDI部件号
25855108
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/%E6%BB%91%E5%8A%A8%E8%BD%B4%E6%89%BF/AFI-0810-08/p/25855108
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
分类
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04264
名称
Bearing
关键字串
Sleeve
产品明细
Sleeve Bearing
产品规格
1/2" Bore; 5/8" Outside Diameter; 1/2" Length Thru Bore; Bushing with Flange Profile; Engineered Polymer; Iglide A200 Material; 7/8" Flange Outside Diameter; 0.062" Flange Thickness
详细描述
Sleeve Bearing; 1/2" Bore; 5/8" Outside Diameter; 1/2" Length Thru Bore; Bushing with Flange Profile; Engineered Polymer; Iglide A200 Material; 7/8" Flange Outside Diameter; 0.062" Flange Thickness