

BUNTING BEARINGS
BUNTING BEARINGS
CB405028
BUNTING BEARINGS BUNTING BEARINGS
Description
CB405028 SLEEVE BEARING ; 2-1/2"ID X 3-1/8"OD X 3-1/2"L C93200
Sleeve Bearing; 2-1/2" Nominal Bore; 3-1/8" Nominal Outside Diameter; 3-1/2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Part #
CB405028
BDI #
17053354

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CB405028/p/17053354
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
1.382
EAN
0717905066832
Product Group - BDI
B04264
Profile
Bushing No Flange
Material Description
Cast Bronze
Material
SAE660
Inch - Metric
Inch
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.buntingbearings.com
Manufacturer Item Number
717905066832
Long Description
Sleeve Bearing; 2-1/2" Nominal Bore; 3-1/8" Nominal Outside Diameter; 3-1/2" Length Thru Bore; Bushing No Flange Profile; Cast Bronze; SAE660 Material
Nominal Bore
2.5 Inch | 63.5 Millimeter
Length Thru Bore
3.5 Inch | 88.9 Millimeter
Nominal Outside Diameter
3.125 Inch | 79.375 Millimeter
Bore
2.501 Inch | 63.525 Millimeter
Outside Diameter
3.13 Inch | 79.502 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh