https://www.bdiexpress.com/medias/INDRBCBUSHXX-CJM-NOFLG-SPLT-300x300.jpg?context=bWFzdGVyfHJvb3R8MjEwNTh8aW1hZ2UvanBlZ3xhR1poTDJobVppODVPRFV3T1RZNU56VXhOVGd5TDBsT1JGSkNRMEpWVTBoWVdGOURTazFmVGs5R1RFZGZVMUJNVkY4ek1EQjRNekF3TG1wd1p3fDhmOTllNTg2ZTU2ZWU2NTYyOTkxMGVjMGYwM2UwNTAxZGIzMGFiNDFhNTI0MjhkNWVlZjA1MGQ2YWZlMjA3NDI
RBC BEARINGS
RBC BEARINGS
CJM0812
RBC BEARINGS RBC BEARINGS
Description
RBC BEARINGS CJM0812
Sleeve Bearing; 8MM Nominal Bore; 10MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Split Profile; Split Seam Steel Backing | Zinc Plated; Fiberglide Material
Part #
CJM0812
BDI #
797471
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Plain-Bearings/Sleeve-Bearings/CJM0812/p/797471
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31171515
Weight / Kilogram
0.002
Product Group - BDI
B04264
Profile
Bushing No Flange Split
Material Description
Split Seam Steel Backing | Zinc Plated
Material
Fiberglide
Other Features
Journal Bearing | Self-Lubricating
Inch - Metric
Metric
Category - BDI
Sleeve Bearings
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Manufacturer URL
https://www.rbcbearings.com
Weight / LBS
0.00477
Long Description
Sleeve Bearing; 8MM Nominal Bore; 10MM Nominal Outside Diameter; 12MM Length Thru Bore; Bushing No Flange Split Profile; Split Seam Steel Backing | Zinc Plated; Fiberglide Material
Nominal Outside Diameter
0.394 Inch | 10 Millimeter
Nominal Bore
0.315 Inch | 8 Millimeter
Length Thru Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh