Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

ZGB60X70X60 https://www.bdiexpress.com/medias/INDXXXXXXXXX-25136071-300X300.jpg?context=bWFzdGVyfHJvb3R8MTQ4MTh8aW1hZ2UvanBlZ3xhRE0zTDJobVpTOHhNREUwTVRjNE1UWTRPRE0xTUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpZd056RmZNekF3V0RNd01DNXFjR2N8MTI0OWU1YmU5ZTVjZjkzMjJlY2QzZDBjZDRhM2NiYjhlMmUzYzUzMmJiODk2NmFjZTExYzNhY2JmNzQxMzQyYg
25136071 Sleeve Bearings 

CHINA DOMESTIC CHINA DOMESTIC

ZGB60X70X60

Description

ZGB60X70X60 SLEEVE BEARING

Sleeve Bearing; 60MM Bore; 70MM Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Profile; Steel Backing; ELGOGLIDE Material

Part #

ZGB60X70X60

BDI #
25136071

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
CHINA DOMESTIC MANUFACTURER
Minimum Buy Quantity
N/A
UNSPSC
31171509
Weight / Kilogram
0
Product Group - BDI
B04144
Harmonized Tariff Code
8483.30.80.90
Noun
Bearing
Keyword String
Sleeve
Product Detail
Sleeve Bearing
Product Specification
60MM Bore; 70MM Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Profile; Steel Backing; ELGOGLIDE Material
Long Description
Sleeve Bearing; 60MM Bore; 70MM Outside Diameter; 60MM Length Thru Bore; Bushing No Flange Profile; Steel Backing; ELGOGLIDE Material