https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0OTJ8aW1hZ2UvanBlZ3xhRFU1TDJoa1lpOHhNREF5T0RVME1qZzROVGt4T0M5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwUlNRbDh6TURCNE16QXdMbXB3Wnd8MzUzYTFhYzNiMGEwODRhYmNkZTljNGM0ZTRiNGZhNWNkMWEzYTI0Y2U5ODdmNDk4NWEyMTJiMDJlMWFlNDU2OQ
215259
Cam Follower and Track Roller - Yoke Type
CONSOLIDATED BEARING
CONSOLIDATED BEARING
305705-ZZ
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
305705-ZZ YOKE TRACK ROLLER ; CYLINDRICAL OD SHIELDED
Cam Follower Bearing; 25MM Bore; 62MM Roller Diameter; 20.6MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Part #
305705-ZZ
BDI #
215259
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/305705-ZZ/p/215259
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.34
EAN
0644075207980
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Lithium Base Grease
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
305705-ZZ
Weight / LBS
0.75
Long Description
Cam Follower Bearing; 25MM Bore; 62MM Roller Diameter; 20.6MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Bore
0.984 Inch | 25 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter
Roller Width
0.811 Inch | 20.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh