344122
Cam Follower and Track Roller - Yoke Type
MCGILL
MCGILL
CYR 1 3/8 S
MCGILL MCGILL
Description
CYR 1 3/8 S CAM FOLLOWER BEARING ; 3/8" BORE 1-3/8" RLR DIA 3/4" RLR WD
Cam Follower Bearing; 3/8" Bore; 1-3/8" Roller Diameter; 3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
4130110000
BDI #
344122
Details
46.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/CYR-1-3-8-S/p/344122
Your Price
$ 46.21 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.129
EAN
0726166056902
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating | Lubri-Disc Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.regalbeloit.com
Manufacturer Item Number
CYR 1-3/8 S
Manufacturer Internal Number
4130110000
Weight / LBS
0.27
Long Description
Cam Follower Bearing; 3/8" Bore; 1-3/8" Roller Diameter; 3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.75 Inch | 19.05 Millimeter
Bore
0.375 Inch | 9.525 Millimeter
Roller Diameter
1.375 Inch | 34.925 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh