https://www.bdiexpress.com/medias/INDPCICMFLRX-YOKE-FTRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM4MTR8aW1hZ2UvanBlZ3xhRFU1TDJoaE55OHhNREV5TkRZME9UazFOVE0xT0M5SlRrUlFRMGxEVFVaTVVsaGZXVTlMUlY5R1ZGSlpYek13TUhnek1EQXVhbkJufGY5M2RkNjg0MDcwZGViYjU0NTI2OTQ3YTA4YzNkZmMzZmYzMjRhODgwNjhhZWM0ZThiYTllYjg3NzI4MGY4NzA
22971074
Cam Follower and Track Roller - Yoke Type
PCI
PCI
FTRY-3.25A
PCI PCI
Description
FTRY-3.25A TRACK ROLLER ; FLANGED YOKE BALL BEARING ALTERNATIVE
Cam Follower Bearing; 1" Bore; 3-1/4" Roller Diameter; 1-3/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Part #
FTRY-3.25A
BDI #
22971074
Details
338.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/FTRY-3-25A/p/22971074
Your Price
$ 338.80 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
3.72
EAN
0841946129581
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 7000RPM Speed
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
3.83
Long Description
Cam Follower Bearing; 1" Bore; 3-1/4" Roller Diameter; 1-3/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Diameter
3.25 Inch | 82.55 Millimeter
Bore
1 Inch | 25.4 Millimeter
Roller Width
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh