

24859549
Cam Follower and Track Roller - Yoke Type
PCI
PCI
FTRY-8.00-CSO
PCI PCI
Description
FTRY-8.00-CSO TRACK ROLLER ASSEMBLY ; 8" RLR DIA FLANGED YOKE
Cam Follower Bearing; 3.256" Bore; 8" Roller Diameter; 4-1/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
FTRY-8.00-CSO
BDI #
24859549
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/FTRY-8-00-CSO/p/24859549
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
21.16
EAN
0841946141514
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 850RPM Speed
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
46.65
Long Description
Cam Follower Bearing; 3.256" Bore; 8" Roller Diameter; 4-1/4" Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Bore
3.256 Inch | 82.702 Millimeter
Roller Width
4.25 Inch | 107.95 Millimeter
Roller Diameter
8 Inch | 203.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh