OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPVA-50
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
HPVA-50 V-GROOVED LOAD RUNNER ; 75MM ROLLER DIA 33MM ROLLER WIDTH
Cam Follower Bearing; 15MM Bore; 75MM Roller Diameter; 32MM Roller Width; V Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Part #
HPVA-50
BDI #
737164
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/HPVA-50/p/737164
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.96
EAN
0622424902786
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPVA-50
Manufacturer Internal Number
90278
Weight / LBS
2.116
Long Description
Cam Follower Bearing; 15MM Bore; 75MM Roller Diameter; 32MM Roller Width; V Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Diameter
2.953 Inch | 75 Millimeter
Bore
0.591 Inch | 15 Millimeter
Roller Width
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


