IKO
IKO
NAST15ZZ
IKO IKO
Description
NAST15ZZ ROLLER FOLLOWER ; 15MM BORE X 35MM DIA X 15.8MM W
Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 15.8MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
Part #
NAST15ZZ
BDI #
515946
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NAST15ZZ/p/515946
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.083
EAN
4549557044649
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Separable | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NAST15ZZ
Weight / LBS
0.183
Long Description
Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 15.8MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
Roller Diameter
1.378 Inch | 35 Millimeter
Bore
0.591 Inch | 15 Millimeter
Roller Width
0.622 Inch | 15.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh