Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LFR50/8-6-2Z https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-GAG-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ2NzB8aW1hZ2UvanBlZ3xhREE1TDJnNFpDODVOamMwTXpnek16WXdNRE13TG1wd1p3fDc5Nzc0OTE1NTE4NTg2ODc0ZWIwZTViNzdhMTdmZmZkMDQ5NTk4YmY1ZDk1YTI5MWZlYmZkODQyYWVjYzBjNjU
15041059 Cam Follower and Track Roller - Yoke Type 

INA INA

LFR50/8-6-2Z

Description

LFR50/8-6-2Z CAM FOLLOWER BEARING ; DBL ROW GAP SEAL

Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 11MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable

Part #

LFR50/8-6-2Z

BDI #
15041059

Details

153.17 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 153.17 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.025
EAN
4012802907124
Product Group - BDI
L00220
Roller Surface Profile
Gothic Arch Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Gap Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LFR50/8-6-2Z
Weight / LBS
0.044
Long Description
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 11MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Bore
0.315 Inch | 8 Millimeter
Roller Width
0.433 Inch | 11 Millimeter
Roller Diameter
0.945 Inch | 24 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh