Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.
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
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LFR5202-12-NPP https://www.bdiexpress.com/medias/INDINACMFLRX-YK-GAG-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1MzR8aW1hZ2UvanBlZ3xhRE5pTDJnNFpDOHhNRFV4TVRreU9UazVPVE01TUM5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUjBGSFgwUlNRbDh6TURCNE16QXdMbXB3Wnd8YjJjM2JhNGI2Nzk4N2RhMDgzM2RiMzIxZDI5Y2RjMjY0MjY2NDdmMWRlMTIzYzkwMTYwYTZhZTEzZDI5YzY4Yg
19264972 Cam Follower and Track Roller - Yoke Type 

INA INA

LFR5202-12-NPP

Description

LFR5202-12-NPP TRACK ROLLER ; POR NON RETURNABLE 15MM ID X 45MM OD

Cam Follower Bearing; 15MM Bore; 45MM Roller Diameter; 15.9MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable

Part #

LFR5202-12-NPP

BDI #
19264972

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.14
EAN
4012802819533
Product Group - BDI
B04120
Roller Surface Profile
Gothic Arch Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Lip Seals | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.30864
Long Description
Cam Follower Bearing; 15MM Bore; 45MM Roller Diameter; 15.9MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Bore
0.591 Inch | 15 Millimeter
Roller Width
0.626 Inch | 15.9 Millimeter
Roller Diameter
1.772 Inch | 45 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh