https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-SRB-LR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4MnxpbWFnZS9qcGVnfGFEWXpMMmc0TXk4eE1EYzJPREk0TkRjME5UYzFPQzlKVGtSWVdGaERUVVpNVWxoZldVdGZRMUpPWDFOU1FsOU1VbDh6TURCNE16QXdMbXB3Wnd8YjIwNjhmZjNjZTQ5NjVlMWZkNmU5YTNkYTA1MzgzMWY5ZDhhYmQ0ZmFiNjAxMmU3NDEwMGYyOWNmMGE5MjE5Mw
https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-SRB-LR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc4MnxpbWFnZS9qcGVnfGFEWXpMMmc0TXk4eE1EYzJPREk0TkRjME5UYzFPQzlKVGtSWVdGaERUVVpNVWxoZldVdGZRMUpPWDFOU1FsOU1VbDh6TURCNE16QXdMbXB3Wnd8YjIwNjhmZjNjZTQ5NjVlMWZkNmU5YTNkYTA1MzgzMWY5ZDhhYmQ0ZmFiNjAxMmU3NDEwMGYyOWNmMGE5MjE5Mw
INA
INA
LR209-2RS
INA INA
Description
LR209-2RS YOKE TYPE TRACK ROLLER ; NON-RETURNABLE
Cam Follower Bearing; 45MM Bore; 90MM Roller Diameter; 19MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Part #
LR209-2RS
BDI #
15071254
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR209-2RS/p/15071254
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.28
EAN
4012802782455
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.10231
Long Description
Cam Follower Bearing; 45MM Bore; 90MM Roller Diameter; 19MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Roller Width
0.748 Inch | 19 Millimeter
Bore
1.772 Inch | 45 Millimeter
Roller Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

