Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LR209-X-2RS https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-SRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE5MTN8aW1hZ2UvanBlZ3xhRGsxTDJnMk15OHhNREF5T0RVMk5UQXpOekE0Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgxTlNRbDh6TURCNE16QXdMbXB3Wnd8ZDE5OGNlZDA4NzZiYzg2MzIyNzdmNDdjY2FmNzcxYzVkNWQ5OWRlZjE4ODc4N2FmY2EzMDNiYWM5ZmQzODFjZg
1175293 Cam Follower and Track Roller - Yoke Type 

INA INA

LR209-X-2RS

Description

NOT AVAILABLE IN US

Cam Follower Bearing; 45MM Bore; 90MM Roller Diameter; 19MM Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable

Part #

LR209-X-2RS - OBS

BDI #
1175293

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.48
EAN
4054372898051
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Lip Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR209NPP
Weight / LBS
1.103
Long Description
Cam Follower Bearing; 45MM Bore; 90MM Roller Diameter; 19MM Roller Width; Flat Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Bore
1.772 Inch | 45 Millimeter
Roller Diameter
3.543 Inch | 90 Millimeter
Roller Width
0.748 Inch | 19 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh