https://www.bdiexpress.com/medias/INDINACMFLRX-YK-FLT-DRB-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2NHxpbWFnZS9qcGVnfGFHSXlMMmc1WXk4eE1EYzJPRGN4T1RFNE16a3dNaTlKVGtSSlRrRkRUVVpNVWxoZldVdGZSa3hVWDBSU1FsOURSMTh6TURCNE16QXdMbXB3Wnd8NWRiMDM4YmU2ODAzNWZkNmUyYjE3OWI1MTA3MTM1YTVmYTFjNmViNWFhZTllN2JhNTNmZGIxNzJhZjJjMjc4OQ
https://www.bdiexpress.com/medias/INDINACMFLRX-YK-FLT-DRB-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8ODQ2NHxpbWFnZS9qcGVnfGFHSXlMMmc1WXk4eE1EYzJPRGN4T1RFNE16a3dNaTlKVGtSSlRrRkRUVVpNVWxoZldVdGZSa3hVWDBSU1FsOURSMTh6TURCNE16QXdMbXB3Wnd8NWRiMDM4YmU2ODAzNWZkNmUyYjE3OWI1MTA3MTM1YTVmYTFjNmViNWFhZTllN2JhNTNmZGIxNzJhZjJjMjc4OQ
INA
INA
LR5201-X-2Z-TVH-XL
INA INA
Description
LR5201-X-2Z-TVH-XL X-LIFE TRACK RLR BRG ; NON-RETURNABLE 12MM X 35MM X 15.9MM
Cam Follower Bearing; 12MM Bore; 35MM Roller Diameter; 15.9MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Not Relubricatable
Part #
LR5201-X-2Z-TVH-XL
BDI #
15056925
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR5201-X-2Z-TVH-XL/p/15056925
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.08
EAN
4054369683639
Product Group - BDI
B00152
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Plastic Cage
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.17637
Long Description
Cam Follower Bearing; 12MM Bore; 35MM Roller Diameter; 15.9MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Not Relubricatable
Roller Width
0.626 Inch | 15.9 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

