Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LR5203-2HRS-TVH-XL https://www.bdiexpress.com/medias/INDINACMFLRX-YK-CRN-DRB-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NzIyNHxpbWFnZS9qcGVnfGFEUTNMMmd6Tnk4eE1EYzJPVFEwTURNd09USTNPQzlKVGtSSlRrRkRUVVpNVWxoZldVdGZRMUpPWDBSU1FsOURSMTh6TURCNE16QXdMbXB3Wnd8ZTY3MzJjN2JjODExYjAzOTdkYWZjOWIyYmE5MTE3NmJlOTk4ZTY1NGNjNWU3MWQxYTQ2ODYzN2VmNGQ3YWI1ZA
18316643 Cam Follower and Track Roller - Yoke Type 

INA INA

LR5203-2HRS-TVH-XL

Description

LR5203-2HRS-TVH-XL X-LIFE TRACK RLR BRG ; NON-RETURNABLE MTO 17MM X 47MM X 17.5MM

Cam Follower Bearing; 17MM Bore; 47MM Roller Diameter; 17.5MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable

Part #

LR5203-2HRS-TVH-XL

BDI #
18316643

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.17
EAN
4054369587371
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Plastic Cage
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.37479
Long Description
Cam Follower Bearing; 17MM Bore; 47MM Roller Diameter; 17.5MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Bore
0.669 Inch | 17 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter
Roller Width
0.689 Inch | 17.5 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh