LR5207-X-2Z-TVH-XL https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0OTJ8aW1hZ2UvanBlZ3xhRFU1TDJoa1lpOHhNREF5T0RVME1qZzROVGt4T0M5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwUlNRbDh6TURCNE16QXdMbXB3Wnd8MzUzYTFhYzNiMGEwODRhYmNkZTljNGM0ZTRiNGZhNWNkMWEzYTI0Y2U5ODdmNDk4NWEyMTJiMDJlMWFlNDU2OQ
1175335 Cam Follower and Track Roller - Yoke Type 

INA INA

LR5207-X-2Z-TVH-XL

Description

LR5207-X-2Z-TVH-XL X-LIFE BEARING ; NON-RETURNABLE CAM FOLLOWER

Cam Follower Bearing; 35MM Bore; 80MM Roller Diameter; 27MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable

Part #

LR5207-X-2Z-TVH-XL

BDI #
1175335

Details

233.01 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 233.01 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.66
EAN
4054369225440
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR5207KDD
Weight / LBS
1.455
Long Description
Cam Follower Bearing; 35MM Bore; 80MM Roller Diameter; 27MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Roller Diameter
3.15 Inch | 80 Millimeter
Roller Width
1.063 Inch | 27 Millimeter
Bore
1.378 Inch | 35 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh