SMITH BEARING
SMITH BEARING
MFYR-90
SMITH BEARING SMITH BEARING
Description
MFYR-90 TRACK ROLLER BEARING ; FLANGED YOKE TYPE
Cam Follower Bearing; 30MM Bore; 90MM Roller Diameter; 54MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Part #
MFYR-90
BDI #
841352
Details
446.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MFYR-90/p/841352
Your Price
$ 446.46 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.074
EAN
0651041211865
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MFYR 90
Long Description
Cam Follower Bearing; 30MM Bore; 90MM Roller Diameter; 54MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Roller Width
2.126 Inch | 54 Millimeter
Bore
1.181 Inch | 30 Millimeter
Roller Diameter
3.543 Inch | 90 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh