Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MYRV-17-SC https://www.bdiexpress.com/medias/INDSMIRACEXX-MYR-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk0MnxpbWFnZS9qcGVnfGFEZGhMMmhoTmk4eE1EazFPVGszT1RBNE5UZzFOQzlKVGtSVFRVbFNRVU5GV0ZoZlRWbFNYek13TUhnek1EQXVhbkJufDUzMDgxMTdlY2Y3NzkwODgzZDRkZmNhNmY3OGVhZjBjODg5MzVlMTE5YWM2M2UxMTAyODNjNjkwODI2OTdhMzA
842231 Cam Follower and Track Roller - Yoke Type 

SMITH BEARING SMITH BEARING

MYRV-17-SC

Description

MYRV-17-SC NEEDLE BRG CAM FOLLOWER ; FULL COMPL YOKE TYPE CROWNED SEALED

Cam Follower Bearing; 17MM Bore; 40MM Roller Diameter; 20MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

MYRV-17-SC

BDI #
842231

Details

113.99 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 113.99 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.152
EAN
0651041157675
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MYRV 17 SC
Weight / LBS
0.335
Long Description
Cam Follower Bearing; 17MM Bore; 40MM Roller Diameter; 20MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.669 Inch | 17 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter
Roller Width
0.787 Inch | 20 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh