

SKF
SKF
NA 2201.2RS
SKF SKF
Description
NA 2201.2RS
Cam Follower Bearing; 12MM Bore; 32MM Roller Diameter; 13.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NA 2201.2RS
BDI #
1419631
Details
2615.0
RSD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NA-2201-2RS/p/1419631
Your Price
RSD 2,615.00 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.073
EAN
7316577011916
Product Group - BDI
B04144
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | With Inner Ring | Lip Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Manufacturer Item Number
NA 2201.2RS
Weight / LBS
0.148
Long Description
Cam Follower Bearing; 12MM Bore; 32MM Roller Diameter; 13.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
1.26 Inch | 32 Millimeter
Roller Width
0.543 Inch | 13.8 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh