1087833
Cam Follower and Track Roller - Yoke Type
KOYO
KOYO
NA22/8.2RS.DZ
KOYO KOYO
Description
NA22/8.2RS.DZ ; NRB TRACK ROLLER ASSEMBLY
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 12MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Not Relubricatable
Part #
NA22/8.2RS.DZ
BDI #
1087833
Details
53.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NA22-8-2RS-DZ/p/1087833
Your Price
$ 53.46 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.035
EAN
0605790196324
Product Group - BDI
B04144
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.078
Long Description
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 12MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Not Relubricatable
Bore
0.315 Inch | 8 Millimeter
Roller Diameter
0.945 Inch | 24 Millimeter
Roller Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh