Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NA2204LL https://www.bdiexpress.com/medias/INDNTNCMFLRX-YK-CRN-NR1-CG-LL-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUzNTd8aW1hZ2UvanBlZ3xhREkxTDJobE1pOHhNRFF4TkRVNE1UY3hNRGczT0M5SlRrUk9WRTVEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlEUjE5TVRGOHpNREI0TXpBd0xtcHdad3w3NjRmODI0ZmMxYjEyODUxZTc3MDcxMzI1NjlhNzI1NWJiODQwYWI0NTZiOWRmMTgwNDI4YWZhMzY5ODlmYTQ5
1224500 Cam Follower and Track Roller - Yoke Type 

NTN NTN

NA2204LL

Description

NA2204LL NEEDLE ROLLER BEARING ; YOKE W/IR DOUBLE SEALED

Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 17.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

NA2204LL

BDI #
1224500

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
NTN
Manufacturer Name
NTN-SNR https://www.ntnglobal.com/
Minimum Buy Quantity
N/A
UNSPSC
31171512
Weight / Kilogram
0.18
EAN
4547359112665
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.335
Long Description
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 17.8MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.701 Inch | 17.8 Millimeter
Bore
0.787 Inch | 20 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh