Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NAST10ZZ https://www.bdiexpress.com/medias/MFRIKOXXXXXX-NAST-ZZ-300x300.jpg?context=bWFzdGVyfHJvb3R8NzE5M3xpbWFnZS9qcGVnfGFERXpMMmcwTWk4eE1EZ3pOekF4TWpBMU5EQTBOaTlOUmxKSlMwOVlXRmhZV0ZoZlRrRlRWRjlhV2w4ek1EQjRNekF3TG1wd1p3fGQwZjdjYzE3MTViM2QwODg0N2E5ZjAwNzEwMjY5ZTg5NzIzZWNjYzc1N2FhMmM1ZmRlNzc3OTAwYWU4M2Q0ODY
515934 Cam Follower and Track Roller - Yoke Type 

IKO IKO

NAST10ZZ

Description

NAST10ZZ ROLLER FOLLOWER ; 10MM BORE X 30MM DIA X 15.8MM W

Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 15.8MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable

Part #

NAST10ZZ

BDI #
515934

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.065
EAN
4549557044564
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Separable | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NAST10ZZ
Weight / LBS
0.143
Long Description
Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 15.8MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
Roller Diameter
1.181 Inch | 30 Millimeter
Roller Width
0.622 Inch | 15.8 Millimeter
Bore
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh