https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwNnxpbWFnZS9qcGVnfGFESmpMMmc1TlM4eE1EYzJOemt6TmpJNU1EZzBOaTlKVGtSWVdGaERUVVpNVWxoZldVdGZSa3hVWDA1U01WOURSMTh6TURCNE16QXdMbXB3Wnd8ZDY4ZGI4OTJhOTRiZDEwYmYyNDIyZWM2OTRjODQ0ODg5NGM1NGYxMzM4MjY1OTMyNDgwOGQ1YjU2M2E5ZWYzNA
https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjkwNnxpbWFnZS9qcGVnfGFESmpMMmc1TlM4eE1EYzJOemt6TmpJNU1EZzBOaTlKVGtSWVdGaERUVVpNVWxoZldVdGZSa3hVWDA1U01WOURSMTh6TURCNE16QXdMbXB3Wnd8ZDY4ZGI4OTJhOTRiZDEwYmYyNDIyZWM2OTRjODQ0ODg5NGM1NGYxMzM4MjY1OTMyNDgwOGQ1YjU2M2E5ZWYzNA
INA
INA
NATR12-X-PP-A
INA INA
Description
NATR12-X-PP
Cam Follower Bearing; 12MM Bore; 32MM Roller Diameter; 14MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NATR12-X-PP
BDI #
18316274
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NATR12-X-PP-A/p/18316274
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.064
EAN
4012802427790
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | With Inner Ring | 3 Stage Sealing
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
NATR12PPX
Weight / LBS
0.157
Long Description
Cam Follower Bearing; 12MM Bore; 32MM Roller Diameter; 14MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
1.26 Inch | 32 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Bore
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

