https://www.bdiexpress.com/medias/INDNTNCMFLRX-YK-FLT-NR1-CG-LL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ4MTV8aW1hZ2UvanBlZ3xhRGswTDJnNFl5OHhNRFF4TkRVNE1qRXpOamcyTWk5SlRrUk9WRTVEVFVaTVVsaGZXVXRmUmt4VVgwNVNNVjlEUjE5TVRGOHpNREI0TXpBd0xtcHdad3w5NWQyNjQwOTgxMDM0MGM5NDUzZmRkZjdhMWUxMjRkNGU1M2U0MDFhZDcyNmY1YjNiM2Q5NmE3N2Q4NzlhZjJh
NTN
NTN
NATR6XLL
NTN NTN
Description
NATR6XLL TRACK RLR BRG ; 6MMX19MMX12MM
Cam Follower Bearing; 6MM Bore; 19MM Roller Diameter; 11MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NATR6XLL
BDI #
1224715
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NATR6XLL/p/1224715
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.02
EAN
4547359009019
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
0.055
Long Description
Cam Follower Bearing; 6MM Bore; 19MM Roller Diameter; 11MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.236 Inch | 6 Millimeter
Roller Diameter
0.748 Inch | 19 Millimeter
Roller Width
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh