Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NATR8DZ https://www.bdiexpress.com/medias/INDIKOBRGXXX-1407738-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3OTJ8aW1hZ2UvanBlZ3xhRGsxTDJoalpDOHhNRFU0TnpFNU5qQXpNVEF3Tmk5SlRrUkpTMDlDVWtkWVdGaGZNVFF3Tnpjek9GOHpNREI0TXpBd0xtcHdad3xlODJkZmQwNmQyYzM1ODcwOTQ0ZTdiNDE0ZTcxMWNhNTg5MjJmMGQxMGM3MDQ0NjU1M2IzOTUyNzA4ZWJjOTZl
1087920 Cam Follower and Track Roller - Yoke Type 

KOYO KOYO

NATR8DZ

Description

NATR8DZ ; NRB TRACK ROLLER ASSEMBLY

Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 15MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable

Part #

NATR8DZ

BDI #
1087920

Details

70.03 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 70.03 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
JTEKT
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.04
EAN
0605790200908
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Single Row | Steel Cage Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.095
Long Description
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 15MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Not Relubricatable
Roller Diameter
0.945 Inch | 24 Millimeter
Roller Width
0.591 Inch | 15 Millimeter
Bore
0.315 Inch | 8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh