https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR1-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzB8aW1hZ2UvanBlZ3xhRFprTDJnME15OHhNREkwTURNM05qTXdOemMwTWk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlHUTE4ek1EQjRNekF3TG1wd1p3fDllODhiYzdlNmI3ODE0YTk5ZjNjMzQ4ZWI1NzJiZWNkOTI5ZGQ1M2U0ZTVhNmI3Y2RmOTE5MWY3NGU0YmVhNzA
203023
Cam Follower and Track Roller - Yoke Type
CONSOLIDATED BEARING
CONSOLIDATED BEARING
NATV-10-2RS
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NATV-10-2RS NEEDLE ROLLER BEARING ; 10MM IDX30MM OD CROWNED YOKESEALED
Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NATV-10-2RS
BDI #
203023
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NATV-10-2RS/p/203023
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.07
EAN
0644075252454
Product Group - BDI
B04144
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Inner Ring | Gap Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NATV-10
Weight / LBS
0.15
Long Description
Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.394 Inch | 10 Millimeter
Roller Diameter
1.181 Inch | 30 Millimeter
Roller Width
0.551 Inch | 14 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh