![NUTR17](/medias/INDXXXCMFLRX-YK-CRN-CR2-FC-NUTR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MjN8aW1hZ2UvanBlZ3xhREpsTDJnMll5ODVPRE0wTlRRMU9UQTFOamswTDBsT1JGaFlXRU5OUmt4U1dGOVpTMTlEVWs1ZlExSXlYMFpEWDA1VlZGSmZNekF3ZURNd01DNXFjR2N8ZmEzYTYzOTAzZWIzYTlhYTFhMmZmOTI0MGQ4YTk1Njk2MWEwMmQ0MzA4NGVmYjUwMDlhM2EyNTFiYzE5MmZlOQ)
![NUTR17](/medias/INDXXXCMFLRX-YK-CRN-CR2-FC-NUTR-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY3MjN8aW1hZ2UvanBlZ3xhREpsTDJnMll5ODVPRE0wTlRRMU9UQTFOamswTDBsT1JGaFlXRU5OUmt4U1dGOVpTMTlEVWs1ZlExSXlYMFpEWDA1VlZGSmZNekF3ZURNd01DNXFjR2N8ZmEzYTYzOTAzZWIzYTlhYTFhMmZmOTI0MGQ4YTk1Njk2MWEwMmQ0MzA4NGVmYjUwMDlhM2EyNTFiYzE5MmZlOQ)
BDI APPROVED BEARING
BDI APPROVED BEARING
NUTR17
BDI APPROVED BEARING BDI APPROVED BEARING
Description
BDI APPROVED BEARING NUTR17
Cam Follower Bearing; 17MM Bore; 47MM Roller Diameter; 20MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Part #
NUTR17
BDI #
15025381
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NUTR17/p/15025381
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Long Description
Cam Follower Bearing; 17MM Bore; 47MM Roller Diameter; 20MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Diameter
1.85 Inch | 47 Millimeter
Roller Width
0.787 Inch | 20 Millimeter
Bore
0.669 Inch | 17 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh