22973060
Cam Follower and Track Roller - Yoke Type
PCI
PCI
PTRY-9.00
PCI PCI
Description
PTRY-9.00 TRACK ROLLER ; YOKE PLAIN TYPE
Cam Follower Bearing; 3.755" Bore; 9" Roller Diameter; 4-3/4" Roller Width; Flat Roller; Yoke Type; Metal Shielded; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
PTRY-9.00
BDI #
22973060
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/PTRY-9-00/p/22973060
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
28.467
EAN
0841946106070
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Manufacturer Item Number
PTRY-9.00
Weight / LBS
51.5
Long Description
Cam Follower Bearing; 3.755" Bore; 9" Roller Diameter; 4-3/4" Roller Width; Flat Roller; Yoke Type; Metal Shielded; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Width
4.75 Inch | 120.65 Millimeter
Roller Diameter
9 Inch | 228.6 Millimeter
Bore
3.755 Inch | 95.377 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh