20525432
Cam Follower and Track Roller - Yoke Type
SMITH BEARING
SMITH BEARING
PYR-9
SMITH BEARING SMITH BEARING
Description
PYR-9 TRACK ROLLER BEARING ; POR PLAIN YOKE TYPE
Cam Follower Bearing; 3.755" Bore; 9" Roller Diameter; 4-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Part #
PYR-9
BDI #
20525432
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/PYR-9/p/20525432
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
23.401
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Weight / LBS
51.6
Long Description
Cam Follower Bearing; 3.755" Bore; 9" Roller Diameter; 4-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Roller Width
4.75 Inch | 120.65 Millimeter
Roller Diameter
9 Inch | 228.6 Millimeter
Bore
3.755 Inch | 95.377 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh