Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

RSTO 8 XTN https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-NIR-FLT-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY5NjV8aW1hZ2UvanBlZ3xhRGd5TDJneU15OHhNREkwTURNM056STFPREF4TkM5SlRrUllXRmhEVFVaTVVsaGZXVXRmVGtsU1gwWk1WRjlPVWpGZlEwZGZNekF3ZURNd01DNXFjR2N8NTc0ZWRkODUwYzNlMjU2NTA2NTcwMDllNmUwM2U4M2VmMzQwYTFlMjMwNDNhN2E2ZjA3MGU3NmZhNzQyNTliNA
1306306 Cam Follower and Track Roller - Yoke Type 

SKF SKF

RSTO 8 XTN

Description

RSTO 8 XTN NEEDLE ROLLER BRG ; POR

Cam Follower Bearing; 12MM Bore; 24MM Roller Diameter; 10MM Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

RSTO 8 XTN

BDI #
1306306

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
SKF
Manufacturer Name
SKF
Minimum Buy Quantity
N/A
UNSPSC
24101701
Weight / Kilogram
0.03
EAN
7316570322101
Product Group - BDI
B04144
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Polyamide Caged | Without Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Long Description
Cam Follower Bearing; 12MM Bore; 24MM Roller Diameter; 10MM Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Diameter
0.945 Inch | 24 Millimeter
Bore
0.472 Inch | 12 Millimeter
Roller Width
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh