![STO 15 X](/medias/INDXXXCMFLRX-YK-FLT-NR1-CG-STO-OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NTR8aW1hZ2UvanBlZ3xhR1kyTDJoallpODVPRE0wTlRRMk5qSTJOVGt3TDBsT1JGaFlXRU5OUmt4U1dGOVpTMTlHVEZSZlRsSXhYME5IWDFOVVQxOVBVRTVmTXpBd2VETXdNQzVxY0djfDZlN2Y5NDBjNjc0MzJmOWU3MGY1NGYzZWIxNDUyOGVjZTVhNDhjMjg5NWFiMTUxZmVjNGU4ZjBiMzczNWRkNGI)
![STO 15 X](/medias/INDXXXCMFLRX-YK-FLT-NR1-CG-STO-OPN-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc5NTR8aW1hZ2UvanBlZ3xhR1kyTDJoallpODVPRE0wTlRRMk5qSTJOVGt3TDBsT1JGaFlXRU5OUmt4U1dGOVpTMTlHVEZSZlRsSXhYME5IWDFOVVQxOVBVRTVmTXpBd2VETXdNQzVxY0djfDZlN2Y5NDBjNjc0MzJmOWU3MGY1NGYzZWIxNDUyOGVjZTVhNDhjMjg5NWFiMTUxZmVjNGU4ZjBiMzczNWRkNGI)
1419802
Cam Follower and Track Roller - Yoke Type
SKF
SKF
STO 15 X
SKF SKF
Description
SKF STO 15 X
Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 11.8MM Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
STO 15 X
BDI #
1419802
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/STO-15-X/p/1419802
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.068
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.skf.com
Weight / LBS
0.02858
Long Description
Cam Follower Bearing; 15MM Bore; 35MM Roller Diameter; 11.8MM Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Width
0.465 Inch | 11.8 Millimeter
Bore
0.591 Inch | 15 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh