

CONSOLIDATED BEARING
CONSOLIDATED BEARING
STO-40-ZZ
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
STO-40-ZZ NEEDLE BEARING ; TRACK ROLLER YOKE
Cam Follower Bearing; 40MM Bore; 80MM Roller Diameter; 25.8MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
Part #
STO-40-ZZ
BDI #
210114
Details
Request A Price
HUF
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/STO-40-ZZ/p/210114
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.7
EAN
0644075098243
Product Group - BDI
B04144
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
With Inner Ring | Outer Ring Without Rib
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
STO-40-ZZ
Weight / LBS
1.55
Long Description
Cam Follower Bearing; 40MM Bore; 80MM Roller Diameter; 25.8MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
Roller Diameter
3.15 Inch | 80 Millimeter
Roller Width
1.016 Inch | 25.8 Millimeter
Bore
1.575 Inch | 40 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh