

210115
Cam Follower and Track Roller - Yoke Type
CONSOLIDATED BEARING
CONSOLIDATED BEARING
STO-40-ZZX
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
STO-40-ZZX NEEDLE BEARING ; TRACK ROLLER YOKE
Cam Follower Bearing; 40MM Bore; 80MM Roller Diameter; 25.8MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
Part #
STO-40-ZZX
BDI #
210115
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/STO-40-ZZX/p/210115
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.7
EAN
0644075098373
Product Group - BDI
B04144
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
With Inner Ring | Outer Ring Without Rib
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
STO-40-ZZX
Weight / LBS
1.55
Long Description
Cam Follower Bearing; 40MM Bore; 80MM Roller Diameter; 25.8MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
Bore
1.575 Inch | 40 Millimeter
Roller Diameter
3.15 Inch | 80 Millimeter
Roller Width
1.016 Inch | 25.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh