Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

STO-50-ZZ https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyMXxpbWFnZS9qcGVnfGFHTmhMMmhoTWk4eE1EYzJPRGMyTVRFNU1qUTNPQzlKVGtSWVdGaERUVVpNVWxoZldVdGZRMUpPWDA1U01WOURSMTh6TURCNE16QXdMbXB3Wnd8NjM3NDUwMmY5OWZjMDQ5ZDQ5ODhmZmY3MWEwMTIzMzgyYzBiMzAyNDk2OTQ5ODMyZjNmNjg2ODdmY2VjMDJkYQ
210122 Cam Follower and Track Roller - Yoke Type 

CONSOLIDATED BEARING CONSOLIDATED BEARING

STO-50-ZZ

Description

STO-50-ZZ NEEDLE BEARING ; TRACK ROLLER YOKE

Cam Follower Bearing; 50MM Bore; 90MM Roller Diameter; 25.8MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable

Part #

STO-50-ZZ

BDI #
210122

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
CONSOLIDATED BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.78
EAN
0644075098267
Product Group - BDI
B04144
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
With Inner Ring | Outer Ring Without Rib
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
STO-50-ZZ
Weight / LBS
2.927
Long Description
Cam Follower Bearing; 50MM Bore; 90MM Roller Diameter; 25.8MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
Bore
1.969 Inch | 50 Millimeter
Roller Diameter
3.543 Inch | 90 Millimeter
Roller Width
1.016 Inch | 25.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh