Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YAG-64 https://www.bdiexpress.com/medias/INDSMIXXXXXX-YAG-300x300.jpg?context=bWFzdGVyfHJvb3R8OTA1N3xpbWFnZS9qcGVnfGFHVTNMMmc1Tnk4eE1EazFPVGs0TkRFek1qRXlOaTlKVGtSVFRVbFlXRmhZV0ZoZldVRkhYek13TUhnek1EQXVhbkJufGZlYjMyZDQ2MzExNWE0MGZkOWQ5Yjk3Y2FmNzU1ZjBiYjM4YTEzYjQzNTIwMWUzNjhiMTkyM2JkZjRhZWVkOTA
842302 Cam Follower and Track Roller - Yoke Type 

SMITH BEARING SMITH BEARING

YAG-64

Description

YAG-64 AIRFRAME BEARING ; SINGLE ROW NEEDLE ROLLER

Cam Follower Bearing; 4" Bore; 4-7/8" Roller Diameter; 1.049" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable

Part #

YAG-64

BDI #
842302

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.903
EAN
0651041199804
Product Group - BDI
B04102
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Used in Aerospace | Cadmium Plated Roller Tread | Corrosion Resistant
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
YAG 64
Weight / LBS
1.99
Long Description
Cam Follower Bearing; 4" Bore; 4-7/8" Roller Diameter; 1.049" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Width
1.049 Inch | 26.645 Millimeter
Roller Diameter
4.875 Inch | 123.825 Millimeter
Bore
4 Inch | 101.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh