

CONSOLIDATED BEARING
CONSOLIDATED BEARING
YCRSR-112
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
YCRSR-112 CAM YOKE ROLLER NEEDLE BEARING ; 2.275" ID X 7" OD X 3.75" WD SEALED
Cam Follower Bearing; 2.275" Bore; 7" Roller Diameter; 3-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Part #
YCRSR-112
BDI #
22133367
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/YCRSR-112/p/22133367
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
14.42
EAN
0644075269650
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
YCRSR-112
Manufacturer Internal Number
0
Weight / LBS
31.8
Long Description
Cam Follower Bearing; 2.275" Bore; 7" Roller Diameter; 3-3/4" Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Not Relubricatable
Bore
2.275 Inch | 57.785 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Roller Width
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh