22465472
Cam Follower and Track Roller - Stud Type
CARTER MFG
CARTER MFG
CCNB-20-NS
CARTER MFG CARTER MFG
Description
CCNB-20-NS CROWN NARROW CAM FOLLOWER ; SEALED
Cam Follower Bearing; 5/8" Roller Diameter; 13/32" Roller Width; Crowned Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Part #
CCNB-20-NS
BDI #
22465472
Details
76.33
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CCNB-20-NS/p/22465472
Your Price
$ 76.33 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.019
EAN
0813930020143
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1/4-28
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating | Head-End Lubrication | Lithium Based Grease | Synthetic Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Weight / LBS
0.066
Long Description
Cam Follower Bearing; 5/8" Roller Diameter; 13/32" Roller Width; Crowned Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; No Hex Socket
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.406 Inch | 10.312 Millimeter
Stud Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh