IKO
IKO
CFS 6 FV
IKO IKO
Description
CFS 6 FV CAM FOLLOWER ; 5MM STUD X 12MM OD X 7MM W SST
Cam Follower Bearing; 12MM Roller Diameter; 7MM Roller Width; Flat Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket
Part #
CFS 6 FV
BDI #
18202867
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFS-6-FV/p/18202867
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.013
EAN
4549557013232
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M6 X 1
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Metric
Other Features
Full Complement | Single Row | 5000N Static Load Rating | 3690N Dynamic Load Rating
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Weight / LBS
0.0287
Long Description
Cam Follower Bearing; 12MM Roller Diameter; 7MM Roller Width; Flat Roller Surface; Stud Type; 6MM Stud Diameter; M6X1 Thread; Standard Stud; Metal Shielded; Needle Bearing; Not Relubricatable; Hex Socket
Stud Diameter
0.236 Inch | 6 Millimeter
Roller Width
0.276 Inch | 7 Millimeter
Roller Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

