https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-ST-SW-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNjZ8aW1hZ2UvanBlZ3xhREpqTDJoa05pOHhNRGN4TVRJME5qRXhNRGMxTUM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5VWDFOWFgwTkhYek13TUhnek1EQXVhbkJufDg2ZGNjYWVhODg3MGU0ZDFmMjUwYTYzM2FhNTRkYzI3ODQ5M2NlMTE5MmI0OGM5Y2IxYTlmZjU3YmRhNTI0ZDI
https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-ST-SW-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQxNjZ8aW1hZ2UvanBlZ3xhREpqTDJoa05pOHhNRGN4TVRJME5qRXhNRGMxTUM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5VWDFOWFgwTkhYek13TUhnek1EQXVhbkJufDg2ZGNjYWVhODg3MGU0ZDFmMjUwYTYzM2FhNTRkYzI3ODQ5M2NlMTE5MmI0OGM5Y2IxYTlmZjU3YmRhNTI0ZDI
514158
Cam Follower and Track Roller - Stud Type
IKO
IKO
CFSFU-12-1
IKO IKO
Description
CF SFU 12 1 CAM FOLLOWER BEARING ; POR 12MM STUD X 32MM OD X 14MM W CST
Cam Follower Bearing; 32MM Roller Diameter; 14MM Roller Width; Flat Roller Surface; Stud Type; 12MM Stud Diameter; Not Applicable Thread; Stepped Tapered Stud; Sealed; Needle Bearing; Not Relubricatable; No Hex Socket
Part #
CF-SFU-12-1
BDI #
514158
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CFSFU-12-1/p/514158
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.104
EAN
4549557013379
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
Not Applicable
Stud Profile
Stepped Tapered Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
No
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CFSFU-12-1
Weight / LBS
0.229
Long Description
Cam Follower Bearing; 32MM Roller Diameter; 14MM Roller Width; Flat Roller Surface; Stud Type; 12MM Stud Diameter; Not Applicable Thread; Stepped Tapered Stud; Sealed; Needle Bearing; Not Relubricatable; No Hex Socket
Roller Width
0.551 Inch | 14 Millimeter
Roller Diameter
1.26 Inch | 32 Millimeter
Stud Diameter
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

