Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CIR-5.00E-R https://www.bdiexpress.com/medias/INDPCICMFLRX-STUD-CIR-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU2N3xpbWFnZS9qcGVnfGFEUmpMMmhqTWk4eE1EYzJOamMwT1RJek56STNPQzlKVGtSUVEwbERUVVpNVWxoZlUxUlZSRjlEU1ZKZk16QXdlRE13TUM1cWNHY3xjMTEyZjlhYzA4OTdlYzQ1MWI3ZDYzNThhZjUyMDAyYTM3ZmNmNTJmNDNhNDBmYmJlZWIzYWVlMzY3N2ZiZjNl
22969558 Cam Follower and Track Roller - Stud Type 

PCI PCI

CIR-5.00E-R

Description

CIR-5.00E-R CHANNEL AND I-BEAM ROLLER ; EXTRA CAPACITY REGREASABLE

Cam Follower Bearing; 4.562" Roller Diameter; 1.94" Roller Width; Taper With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket

Part #

CIR-5.00E-R

BDI #
22969558

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
PCI
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
4.042
EAN
0841946130891
Product Group - BDI
B04120
Roller Surface Profile
Taper With Flange
Profile
Stud Type
Thread Size
1-1/4-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Dual Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
9.24
Long Description
Cam Follower Bearing; 4.562" Roller Diameter; 1.94" Roller Width; Taper With Flange Roller Surface; Stud Type; 1-1/4" Stud Diameter; 1-1/4-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Diameter
4.562 Inch | 115.875 Millimeter
Roller Width
1.94 Inch | 49.276 Millimeter
Stud Diameter
1.25 Inch | 31.75 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh