22465709
Cam Follower and Track Roller - Stud Type
CARTER MFG
CARTER MFG
CNB-20-N
CARTER MFG CARTER MFG
Description
CNB-20-N NEEDLE NARROW CAM FOLLOWER
Cam Follower Bearing; 5/8" Roller Diameter; 13/32" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Part #
CNB-20-N
BDI #
22465709
Details
61.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CNB-20-N/p/22465709
Your Price
$ 61.16 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.019
EAN
0813930024578
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
1/4-28
Stud Profile
Standard Stud
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Inch
Other Features
Full Complement | Black Oxide Coating | Lithium Based Grease
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Weight / LBS
0.066
Long Description
Cam Follower Bearing; 5/8" Roller Diameter; 13/32" Roller Width; Flat Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud; Open; Needle Bearing; Relubricatable; No Hex Socket
Roller Diameter
0.625 Inch | 15.875 Millimeter
Roller Width
0.406 Inch | 10.312 Millimeter
Stud Diameter
0.25 Inch | 6.35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh