25163735
Cam Follower and Track Roller - Stud Type
SMITH BEARING
SMITH BEARING
CR-6-XBC
SMITH BEARING SMITH BEARING
Description
CR-6-XBC CAM FOLLOWER BEARING ; 6" ROLLER OD 3.25" WD 2-1/2-12 UNF THRD
Cam Follower Bearing; 6" Roller Diameter; 3-1/4" Roller Width; Crowned Roller Surface; Stud Type; 2-1/4" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CR-6-XBC
BDI #
25163735
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CR-6-XBC/p/25163735
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
2-1/2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Full Complement
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Weight / LBS
32.75
Long Description
Cam Follower Bearing; 6" Roller Diameter; 3-1/4" Roller Width; Crowned Roller Surface; Stud Type; 2-1/4" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
2.25 Inch | 57.15 Millimeter
Roller Width
3.25 Inch | 82.55 Millimeter
Roller Diameter
6 Inch | 152.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh