https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-EC-HD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM0NHxpbWFnZS9qcGVnfGFETmlMMmd3WkM4eE1EYzNNREUzT0RRME1USTBOaTlKVGtSWVdGaERUVVpNVWxoZlUxOU9VakZmUTFKT1gwVkRYMGhFWDBOSFh6TXdNSGd6TURBdWFuQm58YTEwNWMxMDI0Y2E2ODAzZGExMGUyNWRiZWU2NDA0MTMyNjJiM2ZiMGMyMTQ1YmNhOTMxYmQ3ODI3OWQ4NTJjNQ
https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-CRN-EC-HD-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjM0NHxpbWFnZS9qcGVnfGFETmlMMmd3WkM4eE1EYzNNREUzT0RRME1USTBOaTlKVGtSWVdGaERUVVpNVWxoZlUxOU9VakZmUTFKT1gwVkRYMGhFWDBOSFh6TXdNSGd6TURBdWFuQm58YTEwNWMxMDI0Y2E2ODAzZGExMGUyNWRiZWU2NDA0MTMyNjJiM2ZiMGMyMTQ1YmNhOTMxYmQ3ODI3OWQ4NTJjNQ
794745
Cam Follower and Track Roller - Stud Type
RBC BEARINGS
RBC BEARINGS
CS 22 LWX
RBC BEARINGS RBC BEARINGS
Description
CS 22 LWX CAM FOLLOWER BEARING ; NEEDLE ROLLER 11/16" ADJUSTABLE CROWNED
Cam Follower Bearing; 11/16" Roller Diameter; 7/16" Roller Width; Crowned Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Part #
CS22LWX
BDI #
794745
Details
210.49
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CS-22-LWX/p/794745
Your Price
$ 210.49 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.45
EAN
0637400004750
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1/4-28
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Screwdriver Slot | Adjustable
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.rbcbearings.com
Manufacturer Item Number
CS22LWX
Weight / LBS
0.059
Long Description
Cam Follower Bearing; 11/16" Roller Diameter; 7/16" Roller Width; Crowned Roller Surface; Stud Type; 1/4" Stud Diameter; 1/4-28 Thread; Standard Stud With Eccentric Bushing; Sealed; Needle Bearing; Relubricatable; Hex Socket
Stud Diameter
0.25 Inch | 6.35 Millimeter
Roller Width
0.438 Inch | 11.125 Millimeter
Roller Diameter
0.688 Inch | 17.475 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

