24859353
Cam Follower and Track Roller - Stud Type
PCI
PCI
CXRE-1.00
PCI PCI
Description
CXRE-1.00 XR ROLLER ASSEMBLY ; 1" RLR DIA CROWNED STUD ECCENTRIC
Cam Follower Bearing; 1" Roller Diameter; 5/8" Roller Width; Crowned Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
CXRE-1.00
BDI #
24859353
Details
156.21
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CXRE-1-00/p/24859353
Your Price
$ 156.21 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.078
EAN
0841946144775
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
7/16-20
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
0.17
Long Description
Cam Follower Bearing; 1" Roller Diameter; 5/8" Roller Width; Crowned Roller Surface; Stud Type; 7/16" Stud Diameter; 7/16-20 Thread; Standard Stud With Eccentric Bushing; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Diameter
1 Inch | 25.4 Millimeter
Roller Width
0.625 Inch | 15.875 Millimeter
Stud Diameter
0.438 Inch | 11.125 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


