841233
Cam Follower and Track Roller - Stud Type
SMITH BEARING
SMITH BEARING
FCR-7
SMITH BEARING SMITH BEARING
Description
FCR-7 TRACK ROLLER BEARING ; FLANGED STUD TYPE
Cam Follower Bearing; 7" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Part #
FCR-7
BDI #
841233
Details
1463.76
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/FCR-7/p/841233
Your Price
$ 1,463.76 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
17.236
EAN
0651041149335
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
2-1/2-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Contamination Resistant
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Weight / LBS
38
Long Description
Cam Follower Bearing; 7" Roller Diameter; 3" Roller Width; Flat With Flange Roller Surface; Stud Type; 2-1/2" Stud Diameter; 2-1/2-12 Thread; Standard Stud; Sealed; Taper Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Width
3 Inch | 76.2 Millimeter
Roller Diameter
7 Inch | 177.8 Millimeter
Stud Diameter
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh