CARTER MFG
CARTER MFG
FHR-175-A
CARTER MFG CARTER MFG
Description
FHR-175-A FLANGED HI ROLLER
Cam Follower Bearing; 1-3/4" Roller Diameter; 1-3/16" Roller Width; Flat With Flange Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
FHR-175-A
BDI #
22466182
Details
180.71
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/FHR-175-A/p/22466182
Your Price
$ 180.71 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.454
EAN
0813930023656
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Stud Type
Thread Size
3/4-16
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Hex Socket
No
Inch - Metric
Inch
Other Features
End Plug | Black Oxide Coating | Radial Contact Lip Seals
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Weight / LBS
0.334
Long Description
Cam Follower Bearing; 1-3/4" Roller Diameter; 1-3/16" Roller Width; Flat With Flange Roller Surface; Stud Type; 3/4" Stud Diameter; 3/4-16 Thread; Standard Stud; Sealed; Ball Bearing - Double Row; Not Relubricatable; Hex Socket
Stud Diameter
0.75 Inch | 19.05 Millimeter
Roller Diameter
1.75 Inch | 44.45 Millimeter
Roller Width
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


