

736962
Cam Follower and Track Roller - Stud Type
OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
FLRCE-3
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
Description
FLRCE-3 LOAD RUNNER ; FLANGED CROWN
Cam Follower Bearing; 3" Roller Diameter; 1.812" Roller Width; Taper With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Part #
0009753400
BDI #
736962
Details
436.97
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/FLRCE-3/p/736962
Your Price
$ 436.97 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
2.315
Product Group - BDI
B04120
Roller Surface Profile
Taper With Flange
Profile
Stud Type
Thread Size
1-14
Stud Profile
Standard Stud With Eccentric Bushing
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Hex Socket
Yes
Inch - Metric
Inch
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
FLRCE-3
Manufacturer Internal Number
97534
Weight / LBS
5.1
Long Description
Cam Follower Bearing; 3" Roller Diameter; 1.812" Roller Width; Taper With Flange Roller Surface; Stud Type; 1" Stud Diameter; 1-14 Thread; Standard Stud With Eccentric Bushing; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable; Hex Socket
Roller Width
1.812 Inch | 46.025 Millimeter
Roller Diameter
3 Inch | 76.2 Millimeter
Stud Diameter
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh